Broan-NuTone L250 Ventilator 259 CFM HORZ 259 CFM VRT 8IN 120V | Graybar Store
Broan-NuTone - Ventilator 259 CFM HORZ 259 CFM VRT 8IN 120V - L250
+ / - Hover over image to Zoom
Other Views

    Ventilator 259 CFM HORZ 259 CFM VRT 8IN 120V

    Manufacturer: Broan-NuTone
    Manufacturer #: L250
    SKU: 99538631
    $256.62
    Checking Pricing
         
    CFM:259 CFM
    Grill Size:14 x 14 in.
    Sones:2.2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Broan-NuTone
    • Manufacturer # L250
    • CFM 259 CFM
    • Finish White
    • Grill Size 14 x 14 in.
    • Sones 2.2
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ventilator; 259 CFM horizontal, 2.2 sones; 259 CFM vertical, 2.7 sones. Polymeric grille. 8" rd. duct connector. 120V.