Broan-NuTone 744LED Broan Recessed Ventilation Fan/Light, 70 CFM, 1.5 Sones, 14W LED, 4 in. Duct | Graybar Store
Broan-NuTone - Broan Recessed Ventilation Fan/Light, 70 CFM, 1.5 Sones, 14W LED, 4 in. Duct - 744LED
+ / - Hover over image to Zoom
Other Views

    Broan Recessed Ventilation Fan/Light, 70 CFM, 1.5 Sones, 14W LED, 4 in. Duct

    Manufacturer: Broan-NuTone
    Manufacturer #: 744LED
    SKU: 25700085
    $214.45
    Checking Pricing
         
    CFM:70 CFM
    Grill Size:7-3/8 Dia. in.
    Sones:1.5
    Housing Dimensions:8-1/4 L x 12-3/4 W x 6-7/8 H in.
    Additional Features:4 in Round Duct Connector; ENERGY STAR® Qualified; Multiple Units Can Easily be Used in Larger Rooms
    Duct Size:4 in.
    Package Quantity:1 per Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Broan-NuTone
    • Manufacturer # 744LED
    • Additional Features 4 in Round Duct Connector; ENERGY STAR® Qualified; Multiple Units Can Easily be Used in Larger Rooms
    • CFM 70 CFM
    • Duct Size 4 in.
    • Finish Matte White
    • Grill Size 7-3/8 Dia. in.
    • Housing Dimensions 8-1/4 L x 12-3/4 W x 6-7/8 H in.
    • Package Quantity 1 per Pack
    • Sones 1.5
    • SAP Material Type ZSTD
    Product Overview:
    SensAire® Ventilation Fan with Light, CFM: 70, Housing Dimensions: 12-3/4 W x 8-1/4 L x 6-7/8 H in, Finish: Matte White, Sones: 1.5, Grill Size: 7-3/8 Dia in