Delta Products RAD80L Delta BreezRadiance Quiet Bath Fan, LED Light, Heater, 80 CFM | Graybar Store
Delta Products - Delta BreezRadiance Quiet Bath Fan, LED Light, Heater, 80 CFM - RAD80L
+ / - Hover over image to Zoom
Other Views

    Delta BreezRadiance Quiet Bath Fan, LED Light, Heater, 80 CFM

    Manufacturer: Delta Products
    Manufacturer #: RAD80L
    SKU: 25648187
    $144.05
    Checking Pricing
         
    Grill Size:16-13/16 L x 10-11/16 W in.
    Housing Dimensions:14.38 L x 8.25 W x 5.5 D in.
    Additional Features:Built-In Backdraft Damper; Easy Installation; Motor Equipped with Thermal Cutoff Fuse
    Duct Size:4 in.
    CFM:80 CFM
    Sones:1.3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Delta Products
    • Manufacturer # RAD80L
    • Additional Features Built-In Backdraft Damper; Easy Installation; Motor Equipped with Thermal Cutoff Fuse
    • CFM 80 CFM
    • Duct Size 4 in.
    • Finish Galvanized Steel
    • Grill Size 16-13/16 L x 10-11/16 W in.
    • Housing Dimensions 14.38 L x 8.25 W x 5.5 D in.
    • Sones 1.3
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    BreezRadiance Ventilation Fan/Light, CFM: 80, Housing Dimensions: 8.25 W x 14.38 L x 5.5 D in, Finish: Galvanized Steel, Sones: 1.3, Grill Size: 10-11/16 W x 16-13/16 L in