Delta Products ITG80-B Ventilation Fan Motor Grille, Delta BreezIntegrity Low Profile Ventilation Fan, 4 in. Duct, 80 CFM | Graybar Store
Delta Products - Ventilation Fan Motor Grille, Delta BreezIntegrity Low Profile Ventilation Fan, 4 in. Duct, 80 CFM - ITG80-B
+ / - Hover over image to Zoom
Other Views

    Ventilation Fan Motor Grille, Delta BreezIntegrity Low Profile Ventilation Fan, 4 in. Duct, 80 CFM

    Manufacturer: Delta Products
    Manufacturer #: ITG80-B
    SKU: 25835133
    $36.32
    Checking Pricing
         
    Additional Features:DC Brushless Motor
    Duct Size:4 in.
    CFM:80 CFM
    Sones:1.3
    Package Quantity:4 per Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Delta Products
    • Manufacturer # ITG80-B
    • Additional Features DC Brushless Motor
    • CFM 80 CFM
    • Duct Size 4 in.
    • Package Quantity 4 per Pack
    • Sones 1.3
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    BreezIntegrity Ventilation Fan, CFM: 80, Sones: 1.3