Ortronics (Legrand) Vented Equipment Shelf, Cantilevered | Graybar Store
Ortronics (Legrand) - Vented Equipment Shelf, Cantilevered
+ / - Hover over image to Zoom
Other Views

    Vented Equipment Shelf, Cantilevered

    Manufacturer: Ortronics (Legrand)
         

    Shelf has multiple four-point mounting configurations.

    • Manufacturer Ortronics (Legrand)
    • Type Vented Shelf
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Height (Inches)
    Color
    Depth (Inches)
    Mounting Type
    Width (Inches)
    Size
    Price
    OR-604045388
    22070528
    5.75 in.
    Black
    19 W x 5.75 H x 20 D in
    $
    183
    .70
    /
    EA
    22070528
    Height (Inches)
    5.75 in.
    Color
    Black
    Depth (Inches)
    Mounting Type
    Width (Inches)
    Size
    19 W x 5.75 H x 20 D in
    $
    183
    .70
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    OR-604045075
    97127636
    1.45 in.
    Black
    20 in.
    Shelf Mount
    17.5 in.
    $
    112
    .80
    /
    EA
    97127636
    Height (Inches)
    1.45 in.
    Color
    Black
    Depth (Inches)
    20 in.
    Mounting Type
    Shelf Mount
    Width (Inches)
    17.5 in.
    Size
    $
    112
    .80
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22070528 SKU, 22070528 ANALYTICS...
    Depth (Inches)
    Mounting Type
    Width (Inches)
    Size
    19 W x 5.75 H x 20 D in
    Price
    $
    183
    .70
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97127636 SKU, 97127636 ANALYTICS...
    Depth (Inches)
    20 in.
    Mounting Type
    Shelf Mount
    Width (Inches)
    17.5 in.
    Size
    Price
    $
    112
    .80
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available