Ortronics (Legrand) OR-604045075 Vented Equipment Shelf, Cantilevered, 20 in. | Graybar Store
Ortronics (Legrand) - Vented Equipment Shelf, Cantilevered, 20 in. - OR-604045075
+ / - Hover over image to Zoom
Other Views

    Vented Equipment Shelf, Cantilevered, 20 in.

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-604045075
    SKU: 97127636
    $112.80
    Checking Pricing
         
    Height (Inches):1.45 in.
    Color:Black
    Depth (Inches):20 in.
    Mounting Type:Shelf Mount
    Width (Inches):17.5 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-604045075
    • Color Black
    • Type Vented Shelf
    • Depth (Inches) 20 in.
    • Height (Inches) 1.45 in.
    • Mounting Type Shelf Mount
    • Width (Inches) 17.5 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ortronics® Vented Equipment Shelf, Black, Width (Inches): 17.5 in