Legrand Ortronics OR-604045388 Vented Equipment Shelf, Cantilevered, 19 in. | Graybar Store
Legrand Ortronics - Vented Equipment Shelf, Cantilevered, 19 in. - OR-604045388
+ / - Hover over image to Zoom
Other Views

    Vented Equipment Shelf, Cantilevered, 19 in.

    Manufacturer: Legrand Ortronics
    Manufacturer #: OR-604045388
    SKU: 22070528
    $183.70
    Checking Pricing
         
    Height (Inches):5.75 in.
    Color:Black
    Size:19 W x 5.75 H x 20 D in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Legrand Ortronics
    • Manufacturer # OR-604045388
    • Color Black
    • Size 19 W x 5.75 H x 20 D in
    • Type Vented Shelf
    • Height (Inches) 5.75 in.
    Product Overview:
    Ortronics® Vented Equipment Shelf, Size: 19 W x 5.75 H x 20 D in, Black