Ideal Industries 31-276 Velocity™ Non-Flammable Cable Pulling Lubricant, 1 Quart | Graybar Store
Ideal Industries - Velocity™ Non-Flammable Cable Pulling Lubricant, 1 Quart - 31-276
+ / - Hover over image to Zoom
Other Views

    Velocity™ Non-Flammable Cable Pulling Lubricant, 1 Quart

    Manufacturer: Ideal Industries
    Manufacturer #: 31-276
    SKU: 25091453
    $13.96
    Checking Pricing
         
    Size:1 Quart
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 31-276
    • Color Ivory
    • Size 1 Quart
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1 quart Squeeze Bottle with ivory translucent color