Chatsworth Products Inc. - Velocity™ 6 Inch W Single-Sided Vertical Cable Manager for 45 RU Rack - 13902-703
+ / - Hover over image to Zoom
Other Views

Velocity™ 6 Inch W Single-Sided Vertical Cable Manager for 45 RU Rack

Manufacturer: Chatsworth Products Inc.
Manufacturer #: 13902-703
SKU: 25279840
Checking Pricing
     
Color:Black
Width (Inches):6
Depth (Inches):9.8
Height (Inches):80.5
Rack Units:45
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Chatsworth Products Inc.
  • Manufacturer # 13902-703
  • Color Black
  • Application Patch Cords; Premise Cables
  • Mounting Style Vertical
  • Type Cable Manager
  • Rack Units 45
  • Brand Velocity
  • Depth (Inches) 9.8
  • Height (Inches) 80.5
  • Width (Inches) 6
  • Includes Protector Cable; Snap-on Cover
Product Overview:
Velocity™ cable manager is 45 RU, 6 W x 80.5 H x 9.8 inch D. Vertical cable manager is single sided and black.
Key features of the Velocity™ Single-Sided Vertical Cable Manager:
  • Quick and easy tool-less snap together design takes approximately 3 to 5 minutes to unpack, assemble and install
  • Compact packaging is 25 to 57% smaller than comparable managers, easy to ship, requires less storage space, reduces waste and makes cartons easier to handle
  • Larger cross-section on single-sided vertical managers provides up to 1/3 more cable management space
  • Openings on the side of the manager align with each rack-mount unit
  • T-shaped cable guides provide more space between fingers to organize cables by rack-mount unit
  • Rounded edges on cable guides and openings protect cables as they enter and exit the manager
  • Openings in the back of the manager allow easy front-to-rear cabling
  • Snap-on covers secure and protect cables
Applications of the Velocity™ Single-Sided Vertical Cable Manager:
  • Provide an economical cable management solution for CPI Rack Systems
  • Create vertical pathways that store and organize premise cables and patch cords