Chatsworth 13901-703 Velocity™ 3.6 Inch W Single-Sided Vertical Cable Manager for 45 RU Rack | Graybar Store
Chatsworth - Velocity™ 3.6 Inch W Single-Sided Vertical Cable Manager for 45 RU Rack - 13901-703
+ / - Hover over image to Zoom
Other Views

    Velocity™ 3.6 Inch W Single-Sided Vertical Cable Manager for 45 RU Rack

    Manufacturer: Chatsworth
    Manufacturer #: 13901-703
    SKU: 25279839
    $159.35
    Checking Pricing
         
    Color:Black
    Width (Inches):3.6 in.
    Depth (Inches):9.7
    Height (Inches):80.5 in.
    Rack Units:45
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 13901-703
    • Color Black
    • Application Patch Cords; Premise Cables
    • Mounting Style Vertical
    • Type Vertical Cable Manager
    • Rack Units 45
    • Brand Velocity
    • Depth (Inches) 9.7
    • Height (Inches) 80.5 in.
    • Width (Inches) 3.6 in.
    • Includes Protector Cable; Snap-on Cover
    Product Overview:
    Velocity™ cable manager is 45 RU, 3.6 W x 80.5 H x 9.7 inch D. Vertical cable manager is single sided and black.
    Key features of the Velocity™ Single-Sided Vertical Cable Manager:
    • Quick and easy tool-less snap together design takes approximately 3 to 5 minutes to unpack, assemble and install
    • Compact packaging is 25 to 57% smaller than comparable managers, easy to ship, requires less storage space, reduces waste and makes cartons easier to handle
    • Larger cross-section on single-sided vertical managers provides up to 1/3 more cable management space
    • Openings on the side of the manager align with each rack-mount unit
    • T-shaped cable guides provide more space between fingers to organize cables by rack-mount unit
    • Rounded edges on cable guides and openings protect cables as they enter and exit the manager
    • Openings in the back of the manager allow easy front-to-rear cabling
    • Snap-on covers secure and protect cables
    Applications of the Velocity™ Single-Sided Vertical Cable Manager:
    • Provide an economical cable management solution for CPI Rack Systems
    • Create vertical pathways that store and organize premise cables and patch cords