Chatsworth Products Inc. - Velocity™ 2 RU Horizontal Cable Manager - 13930-702
+ / - Hover over image to Zoom
Other Views

Velocity™ 2 RU Horizontal Cable Manager

Manufacturer: Chatsworth Products Inc.
Manufacturer #: 13930-702
SKU: 25279860
Checking Pricing
     
Color:Black
Rack Units:2
Depth (Inches):5.9
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Chatsworth Products Inc.
  • Manufacturer # 13930-702
  • Color Black
  • Type Horizontal Cable Manager
  • Rack Units 2
  • Depth (Inches) 5.9
Product Overview:
Velocity™ cable manager is 2 RU, 19 W x 5.9 inch D. Horizontal cable manager is black.
Key features of the Velocity™ Single-Sided Horizontal Cable Manager:
  • Quick and easy tool-less snap together design takes approximately 3 to 5 minutes to unpack, assemble and install
  • Compact packaging is 25 to 57% smaller than comparable managers, easy to ship, requires less storage space, reduces waste and makes cartons easier to handle
  • Openings on the side of the manager align with each rack-mount unit
  • T-shaped cable guides provide more space between fingers to organize cables by rack-mount unit
  • Rounded edges on cable guides and openings protect cables as they enter and exit the manager
  • Openings in the back of the manager allow easy front-to-rear cabling
  • Snap-on covers secure and protect cables
Applications of the Velocity™ Double-Sided Vertical Cable Manager:
  • Provide an economical cable management solution for CPI Rack Systems
  • Create vertical pathways that store and organize premise cables and patch cords