Chatsworth Products Inc. - Velocity™ 10 Inch W Double-Sided Vertical Cable Manager for 45 RU Rack - 13914-703
+ / - Hover over image to Zoom
Other Views

Velocity™ 10 Inch W Double-Sided Vertical Cable Manager for 45 RU Rack

Manufacturer: Chatsworth Products Inc.
Manufacturer #: 13914-703
SKU: 25279853
Checking Pricing
     
Color:Black
Width (Inches):10
Depth (Inches):17.5
Height (Inches):80.5
Rack Units:45
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Chatsworth Products Inc.
  • Manufacturer # 13914-703
  • Color Black
  • Type Vertical Cable Manager
  • Rack Units 45
  • Depth (Inches) 17.5
  • Height (Inches) 80.5
  • Width (Inches) 10
Product Overview:
Velocity™ cable manager is 45 RU, 10 W x 80.5 H x 16.6 inch D. Vertical cable manager is double-sided and black.
Key features of the Velocity™ Double-Sided Vertical Cable Manager:
  • Quick and easy tool-less snap together design takes approximately 3 to 5 minutes to unpack, assemble and install
  • Compact packaging is 25 to 57% smaller than comparable managers, easy to ship, requires less storage space, reduces waste and makes cartons easier to handle
  • Openings on the side of the manager align with each rack-mount unit
  • T-shaped cable guides provide more space between fingers to organize cables by rack-mount unit
  • Rounded edges on cable guides and openings protect cables as they enter and exit the manager
  • Openings in the back of the manager allow easy front-to-rear cabling
  • Snap-on covers secure and protect cables
Applications of the Velocity™ Double-Sided Vertical Cable Manager:
  • Provide an economical cable management solution for CPI Rack Systems
  • Create vertical pathways that store and organize premise cables and patch cords