Chatsworth 13930-701 Velocity™ Cable Manager, Horizontal Mount, 1 RU | Graybar Store
Chatsworth - Velocity™ Cable Manager, Horizontal Mount, 1 RU - 13930-701
+ / - Hover over image to Zoom
Other Views

    Velocity™ Cable Manager, Horizontal Mount, 1 RU

    Manufacturer: Chatsworth
    Manufacturer #: 13930-701
    SKU: 25279859
    $46.03
    Checking Pricing
         
    Depth (Inches):5.9 in.
    Width (Inches):19 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 13930-701
    • Mounting Style Horizontal Mount
    • Type Cable Manager
    • Depth (Inches) 5.9 in.
    • Width (Inches) 19 in.
    Product Overview:
    Velocity™ cable manager is 1 RU, 19 W x 5.9 inch D. Horizontal cable manager is black.
    Key features of the Velocity™ Single-Sided Horizontal Cable Manager:
    • Quick and easy tool-less snap together design takes approximately 3 to 5 minutes to unpack, assemble and install
    • Compact packaging is 25 to 57% smaller than comparable managers, easy to ship, requires less storage space, reduces waste and makes cartons easier to handle
    • Openings on the side of the manager align with each rack-mount unit
    • T-shaped cable guides provide more space between fingers to organize cables by rack-mount unit
    • Rounded edges on cable guides and openings protect cables as they enter and exit the manager
    • Openings in the back of the manager allow easy front-to-rear cabling
    • Snap-on covers secure and protect cables
    Applications of the Velocity™ Double-Sided Vertical Cable Manager:
    • Provide an economical cable management solution for CPI Rack Systems
    • Create vertical pathways that store and organize premise cables and patch cords