Klein Tools VDV501-814 VDV Scout™ Pro LT Tester Kit, 42 pc. | Graybar Store
Klein Tools - VDV Scout™ Pro LT Tester Kit, 42 pc. - VDV501-814
+ / - Hover over image to Zoom
Other Views

    VDV Scout™ Pro LT Tester Kit, 42 pc.

    Manufacturer: Klein Tools
    Manufacturer #: VDV501-814
    SKU: 25414309
    $205.47
    Checking Pricing
         
    Tool Application:Continuity, Length
    Display Type:LCD
    Power Source:(1) 9V Battery
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # VDV501-814
    • Display Type LCD
    • Power Source (1) 9V Battery
    • Tool Application Continuity, Length
    • For Use With Data RJ45, Voice RJ11/12, Video F-Connector, Coax Connections
    • SAP Material Type ZSTD
    Product Overview:
    VDV Scout™ Pro tester kit tests continuity on data, voice and video connections and measures cable length
    • Tests continuity on data, voice and video connections.
    • Measures Cable Length
    • Simultaneous testing of video and data cables saves time and improves efficiency.
    • Includes location ID remotes for locating cable runs to wall outlets.
    • Integrated tone generator supports multiple tones and control of pins carrying tone.