Klein Tools VDV501-809 VDV Scout™ Pro Tester Kit | Graybar Store
Klein Tools - VDV Scout™ Pro Tester Kit - VDV501-809
+ / - Hover over image to Zoom
Other Views

    VDV Scout™ Pro Tester Kit

    Manufacturer: Klein Tools
    Manufacturer #: VDV501-809
    SKU: 25319826
    $103.87
    Checking Pricing
         
    Tool Application:Continuity
    Display Type:LCD
    Power Source:(1) 9V Battery
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # VDV501-809
    • Display Type LCD
    • Power Source (1) 9V Battery
    • Tool Application Continuity
    • For Use With Data RJ45, Voice RJ11/12, Video F-Connector, Coax Connections
    • SAP Material Type ZSTD
    Product Overview:
    VDV Scout™ Pro tester kit tests continuity on data, voice and video connections
    • Simultaneous testing of video and data cables saves time and improves efficiency.
    • Combines multiple VDV test functions and mapping kits.
    • Tests voice (RJ11/12), data (RJ45), and video (F-connector coax) connections.
    • Kit includes VDV Scout Pro Tester, 5 location RJ45 Remotes, 5 location F-Connector Remotes, and one F to F Barrel Connector.
    • Includes 9V alkaline battery.