Klein Tools VDV770-080 VDV Scout™ Pro Series Carrying Case | Graybar Store
Klein Tools - VDV Scout™ Pro Series Carrying Case - VDV770-080
+ / - Hover over image to Zoom
Other Views

    VDV Scout™ Pro Series Carrying Case

    Manufacturer: Klein Tools
    Manufacturer #: VDV770-080
    SKU: 25414310
    $23.46
    Checking Pricing
         
    Color:Black
    No. of Pockets:Single
    Overall Length (Inches):11.5
    Width (Inches):8.75 in.
    Depth (Inches):2.25 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # VDV770-080
    • Color Black
    • Depth (Inches) 2.25 in.
    • Materials Foam
    • No. of Pockets Single
    • Overall Length (Inches) 11.5
    • Width (Inches) 8.75 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    VDV Scout™ Pro Series Carrying Case is custom designed to hold tester and accessories securely.