Klein Tools VDV501826 VDV Scout® Pro 2 LT Tester and Test-n-Map™ Remote Kit | Graybar Store
Klein Tools - VDV Scout® Pro 2 LT Tester and Test-n-Map™ Remote Kit - VDV501826
+ / - Hover over image to Zoom
Other Views

    VDV Scout® Pro 2 LT Tester and Test-n-Map™ Remote Kit

    Manufacturer: Klein Tools
    Manufacturer #: VDV501826
    SKU: 25670072
    $293.23
    Checking Pricing
         
    Tool Application:Tests RJ11/12, RJ45, F-Connector Connections
    Display Type:LCD
    Power Source:(1) 9V Battery
    Kit Includes:(8) Coax Push-On F Adapter, (8) RJ45 Jumper Test Cable, (8) Test-n-Map ID Remotes, (1) Coax Barrel F Adapter
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # VDV501826
    • Display Type LCD
    • Kit Includes (8) Coax Push-On F Adapter, (8) RJ45 Jumper Test Cable, (8) Test-n-Map ID Remotes, (1) Coax Barrel F Adapter
    • Power Source (1) 9V Battery
    • Tool Application Tests RJ11/12, RJ45, F-Connector Connections
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Tests voice (RJ11/12), data (RJ45) and video (F-connector) coax connections