Klein Tools VDV501825 VDV Scout® Pro 2 LT Tester and Remote Kit | Graybar Store
Klein Tools - VDV Scout® Pro 2 LT Tester and Remote Kit - VDV501825
+ / - Hover over image to Zoom
Other Views

    VDV Scout® Pro 2 LT Tester and Remote Kit

    Manufacturer: Klein Tools
    Manufacturer #: VDV501825
    SKU: 25670071
    $175.93
    Checking Pricing
         
    Tool Application:Tests RJ11/12, RJ45, F-Connector Connections
    Display Type:LCD
    Power Source:(1) 9V Battery
    Kit Includes:(19) CoaxMap Location Remotes
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # VDV501825
    • Display Type LCD
    • Kit Includes (19) CoaxMap Location Remotes
    • Power Source (1) 9V Battery
    • Tool Application Tests RJ11/12, RJ45, F-Connector Connections
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Tests voice (RJ11/12), data (RJ45) and video (F-connector) coax connections