Klein Tools VDV001833 VDV ProTech™ Data and Coaxial Tool Kit, 155 pc. | Graybar Store
Klein Tools - VDV ProTech™ Data and Coaxial Tool Kit, 155 pc. - VDV001833
+ / - Hover over image to Zoom
Other Views

    VDV ProTech™ Data and Coaxial Tool Kit, 155 pc.

    Manufacturer: Klein Tools
    Manufacturer #: VDV001833
    SKU: 25669261
    $351.01
    Checking Pricing
         
    Connectors:BNC and F-Type
    Gender:Male
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # VDV001833
    • Connectors BNC and F-Type
    • Gender Male
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    VDV ProTech Data and Coaxial Kit, Installs Twisted Pair, Coaxial Cable, Includes Tool Case, (10) Strain Relief Boots, (70) Plugs, (70) Connectors, Snips, (2) Crimpers, Cable Stripper, Cable Cutter
    Kit Includes :
    • One VDV ProTech Transport Tool Case
    • One Coax Cable Stripper - 2-Level, Radial
    • One Compression Crimper-Lateral, Multi-Connector
    • One Compact Ratcheting Modular Crimper
    • One Multi-Cable Cutter Klein-Kurve®
    • One Free-Fall Snip - Stainless Steel
    • One 10-pack -- Strain Relief Boot for Modular Data Plug - RJ45
    • Two 10-packs -- Modular Data Plug - RJ45 - CAT5e
    • One 25-pack -- Modular Data Plug - RJ45 - CAT6
    • One 25-pack -- Telephone Plug - RJ11 - 6P6C
    • One 10-pack -- Universal F Compression Connector - RG59
    • Two 10-packs -- Universal F Compression Connector - RG6/6Q
    • Two 10-packs -- F Compression Connector - RG6
    • One 10-pack -- Universal BNC Compression Connector - RG59
    • One 10-pack -- Universal BNC Compression Connector - RG6/6Q