Ideal Industries 33-856 VDV MultiMedia Cable Tester | Graybar Store
Ideal Industries - VDV MultiMedia Cable Tester - 33-856
+ / - Hover over image to Zoom
Other Views

    VDV MultiMedia Cable Tester

    Manufacturer: Ideal Industries
    Manufacturer #: 33-856
    SKU: 22125058
    $118.16
    Checking Pricing
         
    Tool Application:RJ11/12 Phone Cable, Cat 6 to Cat 3 Data Cable, Coaxial Cable
    Display Type:LCD
    Power Source:(1) 9V Battery
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 33-856
    • Display Type LCD
    • Power Source (1) 9V Battery
    • Tool Application RJ11/12 Phone Cable, Cat 6 to Cat 3 Data Cable, Coaxial Cable
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    VDV multi-media cable tester
    • Tests coaxial cable for opens, shorts, miswires, reversals and split pairs and indicates correct wire map with F-connector interface for video testing
    • Supports 3-pair USOC and 6-position RJ-11/12 jacks for telephone and voice testing
    • Supports both shielded and unshielded cable testing to T568A/B for data testing
    • Easy-to-read LCD display with "pass" or "error" indicator after each test
    • Automatic shutoff with low-battery indicator
    • Tone generator supports 4 different tones for easy fault isolation
    • Remote wire map and testing unit stored inside tester for convenience
    • Includes a 200 Amp service-rated Nexus smart switch with digital load management technology
    • NEMA 3R rated design for outdoor use