Ideal Industries R158002 VDV II Plus Cable Verifier Kit, 7 pc. | Graybar Store
Ideal Industries - VDV II Plus Cable Verifier Kit, 7 pc. - R158002
+ / - Hover over image to Zoom
Other Views

    VDV II Plus Cable Verifier Kit, 7 pc.

    Manufacturer: Ideal Industries
    Manufacturer #: R158002
    SKU: 25652737
    $284.21
    Checking Pricing
         
    Kit Includes:Adapters; Battery; Cables; Carrying Case; Remote; Tester; User Manual
    Tool Application:Commercial Voice; Data Installations; Domestic; Industrial Voice; Video Installations
    Display Type:LCD
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # R158002
    • Display Type LCD
    • Kit Includes Adapters; Battery; Cables; Carrying Case; Remote; Tester; User Manual
    • Tool Application Commercial Voice; Data Installations; Domestic; Industrial Voice; Video Installations
    • For Use With Data and Video Cable Verifier; VDV II Voice
    • SAP Material Type ZSTD
    • Country of Origin MY - Malaysia
    Product Overview:
    VDV II Plus Data and Video Cable Verifier, Display Type: LCD, Tool Application: Commercial Voice; Data Installations; Domestic; Industrial Voice; Video Installations, Includes Tester, Remote, Battery, User Guide, Cable, Adapters, Carry Case
    VDV II Plus Cable Verifier includes: Tester, remote, battery, users guide, cables, adapters and carrying case.