Phoenix Contact 2903717 Varioface Module | Graybar Store
Phoenix Contact - Varioface Module - 2903717
+ / - Hover over image to Zoom
Other Views

    Varioface Module

    Manufacturer: Phoenix Contact
    Manufacturer #: 2903717
    SKU: 25514790
    $63.07
    Checking Pricing
         
    Voltage Rating:250 V AC/V DC
    Depth:45.1 mm
    Packaging:1 Each
    Width (mm):131.5 mm
    Amperage Rating:30 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2903717
    • Amperage Rating 30 A
    • Depth 45.1 mm
    • Height 65.5 mm
    • Width (mm) 131.5 mm
    • Packaging 1 Each
    • Voltage Rating 250 V AC/V DC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Varioface Module, Packaging: 1 Each, Width (mm): 131.5 mm, Height: 65.5 mm, Amperage Rating: 30 A