Square D (Schneider Electric) VCF1 Vario™ Red/Yellow 4-Hole 20A Loadbreak Switches | Graybar Store
Square D (Schneider Electric) - Vario™ Red/Yellow 4-Hole 20A Loadbreak Switches - VCF1
+ / - Hover over image to Zoom
Other Views

    Vario™ Red/Yellow 4-Hole 20A Loadbreak Switches

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: VCF1
    SKU: 22097883
    $184.97
    Checking Pricing
         
    Amperage Rating:20
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # VCF1
    • Amperage Rating 20
    • SAP Material Type ZSTD
    • Country of Origin CZ - Czech Republic
    Product Overview:
    Assembled 600V 20A red/yellow switch with 4-holes and door mounting option.
    • NEMA Type 1/12
    • UL Rating: 20A
    • IEC Rating: 32A
    • 3-Pole Operation type
    • Open type enclosure