Square D (Schneider Electric) V4 Vario™ Loadbreak 3-Pole 63A Switch Body | Graybar Store
Square D (Schneider Electric) - Vario™ Loadbreak 3-Pole 63A Switch Body - V4
+ / - Hover over image to Zoom
Other Views

    Vario™ Loadbreak 3-Pole 63A Switch Body

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: V4
    SKU: 98407867
    $214.96
    Checking Pricing
         
    Amperage Rating:63
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # V4
    • Amperage Rating 63
    • Country of Origin CZ - Czech Republic
    Product Overview:
    Vario™ 3-pole 63A body for use with loadbreak switches.
    • 50 Horsepower rating at 600V
    • 6mm Shaft size