Square D (Schneider Electric) V3 Vario™ Loadbreak 3-Pole 45A Switch Body | Graybar Store
Square D (Schneider Electric) - Vario™ Loadbreak 3-Pole 45A Switch Body - V3
+ / - Hover over image to Zoom
Other Views

    Vario™ Loadbreak 3-Pole 45A Switch Body

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: V3
    SKU: 98407866
    $178.99
    Checking Pricing
         
    Amperage Rating:45
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # V3
    • Amperage Rating 45
    • SAP Material Type ZSTD
    • Country of Origin CZ - Czech Republic
    Product Overview:
    Vario™ 3-pole 45A body for use with loadbreak switches.
    • 40 Horsepower rating at 600V
    • 6mm Shaft size