Square D (Schneider Electric) V1 Vario™ Loadbreak 3-Pole 20A Switch Body | Graybar Store
Square D (Schneider Electric) - Vario™ Loadbreak 3-Pole 20A Switch Body - V1
+ / - Hover over image to Zoom
Other Views

    Vario™ Loadbreak 3-Pole 20A Switch Body

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: V1
    SKU: 97274443
    $94.98
    Checking Pricing
         
    Amperage Rating:20
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # V1
    • Amperage Rating 20
    • Country of Origin CZ - Czech Republic
    Product Overview:
    Vario™ 3-pole 20A body for use with loadbreak switches.
    • 10 Horsepower rating at 600V
    • 6mm Shaft size