Square D (Schneider Electric) ATV212HD30M3X Variable Speed Drive | Graybar Store
Square D (Schneider Electric) - Variable Speed Drive - ATV212HD30M3X
+ / - Hover over image to Zoom
Other Views

    Variable Speed Drive

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ATV212HD30M3X
    SKU: 25427636
    $5,021.46
    Checking Pricing
         
    Voltage Rating:200 to 240 V AC
    Output Amperage:117 A
    3-Phase HP Rating (Max.):40 hp
    Use With:3-Phase Asynchronous Motors
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ATV212HD30M3X
    • 3-Phase HP Rating (Max.) 40 hp
    • Output Amperage 117 A
    • Use With 3-Phase Asynchronous Motors
    • Voltage Rating 200 to 240 V AC
    • Country of Origin FR - France
    Product Overview:
    Altivar® Variable Speed Drive, Voltage Rating: 200 to 240 V AC, Output Amperage: 117 A, 3-Phase HP Rating (Max.): 40 hp