Square D (Schneider Electric) ATV212H075M3X Variable Speed Drive | Graybar Store
Square D (Schneider Electric) - Variable Speed Drive - ATV212H075M3X
+ / - Hover over image to Zoom
Other Views

    Variable Speed Drive

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ATV212H075M3X
    SKU: 25427635
    $532.89
    Checking Pricing
         
    Voltage Rating:200 to 240 V AC
    Output Amperage:4.6 A
    3-Phase HP Rating (Max.):1 hp
    Use With:3-Phase Asynchronous Motors
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ATV212H075M3X
    • 3-Phase HP Rating (Max.) 1 hp
    • Output Amperage 4.6 A
    • Use With 3-Phase Asynchronous Motors
    • Voltage Rating 200 to 240 V AC
    Product Overview:
    Altivar® Variable Speed Drive, Voltage Rating: 200 to 240 V AC, Output Amperage: 4.6 A, 3-Phase HP Rating (Max.): 1 hp