Square D (Schneider Electric) ATV32H018M2 Variable Speed Drive | Graybar Store
Square D (Schneider Electric) - Variable Speed Drive - ATV32H018M2
+ / - Hover over image to Zoom
Other Views

    Variable Speed Drive

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ATV32H018M2
    SKU: 25369170
    $409.13
    Checking Pricing
         
    Output Amperage:1.5 A
    Use With:Altivar 32; Asynchronous Motors; Synchronous Motors
    Voltage Rating:200 to 240 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ATV32H018M2
    • Output Amperage 1.5 A
    • Use With Altivar 32; Asynchronous Motors; Synchronous Motors
    • Voltage Rating 200 to 240 V
    Product Overview:
    Altivar® Variable Speed Drive, Voltage Rating: 200 to 240 V, Output Amperage: 1.5 A
    3-Phase, 4-Wire, And 1-Phase, 3-Wire Interiors Available; Branch Circuit Filler Plates Provide Fast And Easy Installation; Fully And Series-Rated Systems are Available; Interiors Accept Bolt-On And Plug-On Branch Circuit Breakers; Panelboards Available Wi