Square D (Schneider Electric) ATV312HD15S6 Variable Speed Drive | Graybar Store
Square D (Schneider Electric) - Variable Speed Drive - ATV312HD15S6
+ / - Hover over image to Zoom
Other Views

    Variable Speed Drive

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ATV312HD15S6
    SKU: 25316683
    $3,498.85
    Checking Pricing
         
    Voltage Rating:575 to 600 V AC
    Output Amperage:22 A
    3-Phase HP Rating (Max.):20 hp
    Use With:Remote Graphic Keypad
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ATV312HD15S6
    • 3-Phase HP Rating (Max.) 20 hp
    • Output Amperage 22 A
    • Use With Remote Graphic Keypad
    • Voltage Rating 575 to 600 V AC
    • Country of Origin ID - Indonesia
    Product Overview:
    Altivar® Variable Speed Drive, Voltage Rating: 575 to 600 V AC, Output Amperage: 22 A, 3-Phase HP Rating (Max.): 20 hp