Square D (Schneider Electric) ATV71HU55M3383 Variable Speed Drive | Graybar Store
Square D (Schneider Electric) - Variable Speed Drive - ATV71HU55M3383
+ / - Hover over image to Zoom
Other Views

    Variable Speed Drive

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ATV71HU55M3383
    SKU: 25315660
    $3,207.83
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    Altivar® Variable Speed Drive, Voltage Rating: 200 to 240 V, Output Amperage: 17.5 (Single Phase) A; 27.5 (3 Phase) A, 3-Phase HP Rating (Max.): 7.5 hp, Single-Phase HP Rating (Max.): 5 hp