Square D (Schneider Electric) ATV32HU11N4 Variable Speed Drive | Graybar Store
Square D (Schneider Electric) - Variable Speed Drive - ATV32HU11N4
+ / - Hover over image to Zoom
Other Views

    Variable Speed Drive

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ATV32HU11N4
    SKU: 25312086
    $893.46
    Checking Pricing
         
    Output Amperage:3 A
    Use With:Altivar 32; Asynchronous Motors; Synchronous Motors
    Voltage Rating:380 to 500 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ATV32HU11N4
    • Output Amperage 3 A
    • Use With Altivar 32; Asynchronous Motors; Synchronous Motors
    • Voltage Rating 380 to 500 V
    • Country of Origin ID - Indonesia
    Product Overview:
    Altivar® Variable Speed Drive, Voltage Rating: 380 to 500 V, Output Amperage: 3 A