Square D (Schneider Electric) ATV32H075N4 Variable Speed Drive | Graybar Store
Square D (Schneider Electric) - Variable Speed Drive - ATV32H075N4
+ / - Hover over image to Zoom
Other Views

    Variable Speed Drive

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ATV32H075N4
    SKU: 25312083
    $670.80
    Checking Pricing
         
    3-Phase HP Rating (Max.):1 hp
    Output Amperage:2.3 A
    Use With:Altivar 32; Asynchronous Motors; Synchronous Motors
    Voltage Rating:380 to 500 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ATV32H075N4
    • 3-Phase HP Rating (Max.) 1 hp
    • Output Amperage 2.3 A
    • Use With Altivar 32; Asynchronous Motors; Synchronous Motors
    • Voltage Rating 380 to 500 V
    Product Overview:
    Altivar® Variable Speed Drive, Voltage Rating: 380 to 500 V, Output Amperage: 2.3 A, 3-Phase HP Rating (Max.): 1 hp