Square D (Schneider Electric) ATV312H037M2 Variable Speed Drive | Graybar Store
Square D (Schneider Electric) - Variable Speed Drive - ATV312H037M2
+ / - Hover over image to Zoom
Other Views

    Variable Speed Drive

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ATV312H037M2
    SKU: 25265693
    $427.05
    Checking Pricing
         
    Voltage Rating:208 to 230 V AC
    Output Amperage:3.3 A
    Use With:Remote Graphic Keypad
    Single-Phase HP Rating (Max.):0.5 hp
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ATV312H037M2
    • Output Amperage 3.3 A
    • Single-Phase HP Rating (Max.) 0.5 hp
    • Use With Remote Graphic Keypad
    • Voltage Rating 208 to 230 V AC
    Product Overview:
    Altivar® Variable Speed Drive, Voltage Rating: 208 to 230 V AC, Output Amperage: 3.3 A, Single-Phase HP Rating (Max.): 0.5 hp