Square D (Schneider Electric) ATV12H037F1 Variable Speed Drive | Graybar Store
Square D (Schneider Electric) - Variable Speed Drive - ATV12H037F1
+ / - Hover over image to Zoom
Other Views

    Variable Speed Drive

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ATV12H037F1
    SKU: 25243191
    $272.43
    Checking Pricing
         
    Output Amperage:2.4 A
    Single-Phase HP Rating (Max.):0.55 hp
    Use With:Altivar 12; Asynchronous Motors
    Voltage Rating:100 to 120 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ATV12H037F1
    • Output Amperage 2.4 A
    • Single-Phase HP Rating (Max.) 0.55 hp
    • Use With Altivar 12; Asynchronous Motors
    • Voltage Rating 100 to 120 V
    • Country of Origin ID - Indonesia
    Product Overview:
    ATV12H Variable Speed Drive, Voltage Rating: 100 to 120 V, Output Amperage: 2.4 A, Single-Phase HP Rating (Max.): 0.55 hp