Square D (Schneider Electric) ATV71HU55M3 Variable Speed Drive | Graybar Store
Square D (Schneider Electric) - Variable Speed Drive - ATV71HU55M3
+ / - Hover over image to Zoom
Other Views

    Variable Speed Drive

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ATV71HU55M3
    SKU: 25145564
    $2,292.91
    Checking Pricing
         
    Output Amperage:17.5 A
    Single-Phase HP Rating (Max.):5 hp
    Use With:EMC Filter-Graphic Terminal; LCD Keypad
    Voltage Rating:208 to 240 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ATV71HU55M3
    • Output Amperage 17.5 A
    • Single-Phase HP Rating (Max.) 5 hp
    • Use With EMC Filter-Graphic Terminal; LCD Keypad
    • Voltage Rating 208 to 240 V AC
    • Country of Origin ID - Indonesia
    Product Overview:
    Altivar® Variable Speed Drive, Voltage Rating: 208 to 240 V AC, Output Amperage: 17.5 A, Single-Phase HP Rating (Max.): 5 hp