Square D (Schneider Electric) ATV61HD90N4 Variable Speed Drive | Graybar Store
Square D (Schneider Electric) - Variable Speed Drive - ATV61HD90N4
+ / - Hover over image to Zoom
Other Views

    Variable Speed Drive

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ATV61HD90N4
    SKU: 25074652
    $10,671.30
    Checking Pricing
         
    Voltage Rating:400 to 480 V AC
    Output Amperage:179 A
    3-Phase HP Rating (Max.):125 hp
    Use With:LCD Keypad
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ATV61HD90N4
    • 3-Phase HP Rating (Max.) 125 hp
    • Output Amperage 179 A
    • Use With LCD Keypad
    • Voltage Rating 400 to 480 V AC
    Product Overview:
    Altivar® ATV61 Variable Speed Drive, Voltage Rating: 400 to 480 V AC, Output Amperage: 179 A, 3-Phase HP Rating (Max.): 125 hp