Square D (Schneider Electric) ATV71HD15N4 Variable Speed Drive | Graybar Store
Square D (Schneider Electric) - Variable Speed Drive - ATV71HD15N4
+ / - Hover over image to Zoom
Other Views

    Variable Speed Drive

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ATV71HD15N4
    SKU: 25041016
    $4,433.02
    Checking Pricing
         
    Voltage Rating:400 to 480 V AC
    Output Amperage:33 A
    3-Phase HP Rating (Max.):20 hp
    Use With:EMC Filter-Graphic Terminal; LCD Keypad
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ATV71HD15N4
    • 3-Phase HP Rating (Max.) 20 hp
    • Output Amperage 33 A
    • Use With EMC Filter-Graphic Terminal; LCD Keypad
    • Voltage Rating 400 to 480 V AC
    Product Overview:
    Altivar® Variable Speed Drive, Voltage Rating: 400 to 480 V AC, Output Amperage: 33 A, 3-Phase HP Rating (Max.): 20 hp