Broan-NuTone DH100W Variable Settings Dehumidistat | Graybar Store
Broan-NuTone - Variable Settings Dehumidistat - DH100W
+ / - Hover over image to Zoom
Other Views

    Variable Settings Dehumidistat

    Manufacturer: Broan-NuTone
    Manufacturer #: DH100W
    SKU: 94034958
    $47.36
    Checking Pricing
         
    Color:White
    Switch Type:Variable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Broan-NuTone
    • Manufacturer # DH100W
    • Color White
    • Switch Type Variable
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    White dehumidistat offers 20-80% variable settings for a 1-gang application.
    • 10 Amps
    • Dual voltage (24V/120V)
    • Automatic shut-off
    • Usage guide included
    • Variable setting from 20-80% relative humidity
    • Ul and cUL Listed