Chatsworth Products Inc. 12091-719 Tie-Down Bracket, Variable Height, Black, 19 in. | Graybar Store
Chatsworth Products Inc. - Tie-Down Bracket, Variable Height, Black, 19 in. - 12091-719
+ / - Hover over image to Zoom
Other Views

    Tie-Down Bracket, Variable Height, Black, 19 in.

    Manufacturer: Chatsworth Products Inc.
    Manufacturer #: 12091-719
    SKU: 97144105
    $29.64
    Checking Pricing
         
    Color:Black
    Mounting Type:Shelf Mount
    Width (Inches):19 in.
    Cable Entry:Down
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth Products Inc.
    • Manufacturer # 12091-719
    • Color Black
    • Type Tie-Down Bracket
    • Cable Entry Down
    • Mounting Type Shelf Mount
    • Width (Inches) 19 in.
    • Material Aluminum
    Product Overview:
    Variable Height Tie-Down Bracket, Aluminum, Black, Shelf Mount