Irwin Industrial Tools 30882VB2 Vari-Bit® Step Drill Bits | Graybar Store
Irwin Industrial Tools - Vari-Bit® Step Drill Bits - 30882VB2
+ / - Hover over image to Zoom
Other Views

    Vari-Bit® Step Drill Bits

    Manufacturer: Irwin Industrial Tools
    Manufacturer #: 30882VB2
    SKU: 88013330
    $60.82
    Checking Pricing
         
    Chuck Size:3/8 in.
    Overall Length (Inches):5
    Hole Size:1/2 to 1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Irwin Industrial Tools
    • Manufacturer # 30882VB2
    • Chuck Size 3/8 in.
    • Finish Steam Oxide
    • Hole Size 1/2 to 1 in.
    • Overall Length (Inches) 5
    • For Use With Steel, Brass, Copper, Stainless Steel, Aluminum, Wood, Plastics
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Vari-bit® step bit for hole sizes 1/2 to 1 inch
    • Accurate, burr-free holes
    • Starts drilling on contact
    • Shank Size (inches): 1/4 in.
    • Steam oxide coating adds durability
    • Two flute design cuts fast, clean round holes