Lutron VF-10-WH Vareo® Dimmer, Fluorescent, Tapswitch, Preset, 8A, White | Graybar Store
Lutron - Vareo® Dimmer, Fluorescent, Tapswitch, Preset, 8A, White - VF-10-WH
+ / - Hover over image to Zoom
Other Views

    Vareo® Dimmer, Fluorescent, Tapswitch, Preset, 8A, White

    Manufacturer: Lutron
    Manufacturer #: VF-10-WH
    SKU: 97133705
    $171.27
    Checking Pricing
         
    Rating:8A
    Color:White
    Packaging:Box
    Voltage Rating:120V
    Switch Type:1-Pole and Multi-Location
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # VF-10-WH
    • Color White
    • Lamp Type Fluorescent
    • Rating 8A
    • Series Vareo
    • Switch Style Tapswitch
    • Switch Type 1-Pole and Multi-Location
    • Packaging Box
    • Voltage Rating 120V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Vareo® dimmer with tapswitch for fluorescent lamps, 120V/8A in white.