Hubbell Lighting VWGG-150 Vaportite VBGG Fixture, Incandescent, 150W | Graybar Store
Hubbell Lighting - Vaportite VBGG Fixture, Incandescent, 150W - VWGG-150
+ / - Hover over image to Zoom
Other Views

    Vaportite VBGG Fixture, Incandescent, 150W

    Manufacturer: Hubbell Lighting
    Manufacturer #: VWGG-150
    SKU: 25107495
    $36.44
    Checking Pricing
         
    Additional Features:Clear Glass Protective Globe; Guard Includes Vandal-Resistant Set Screw
    Wattage:150 W
    Shape:Cylindrical
    Hub Size (Inches):1/2
    Material:Die Cast Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Lighting
    • Manufacturer # VWGG-150
    • Additional Features Clear Glass Protective Globe; Guard Includes Vandal-Resistant Set Screw
    • Hub Size (Inches) 1/2
    • Lamp Type Incandescent
    • Shape Cylindrical
    • Wattage 150 W
    • Material Die Cast Aluminum
    Product Overview:
    Wet Location Wall Mount Vaportite Globe and Guard, Lamp Type: Incandescent, Die Cast Aluminum, Shape: Cylindrical, Wattage: 150 W, Hub Size (Inches): 1/2 in