Hubbell Lighting VBGG-150 Vaportite VBGG Fixture, Incandescent, 150W | Graybar Store
Hubbell Lighting - Vaportite VBGG Fixture, Incandescent, 150W - VBGG-150
+ / - Hover over image to Zoom
Other Views

    Vaportite VBGG Fixture, Incandescent, 150W

    Manufacturer: Hubbell Lighting
    Manufacturer #: VBGG-150
    SKU: 25107494
    $29.96
    Checking Pricing
         
    Additional Features:100,000 Hour Life Based On Lm-80 Tests; Thermal Shock-Resistant Frosted Glass Globe
    Wattage:150 W
    Shape:Cylindrical
    Hub Size (Inches):1/2
    Material:Die Cast Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Lighting
    • Manufacturer # VBGG-150
    • Additional Features 100,000 Hour Life Based On Lm-80 Tests; Thermal Shock-Resistant Frosted Glass Globe
    • Hub Size (Inches) 1/2
    • Lamp Type Incandescent
    • Shape Cylindrical
    • Wattage 150 W
    • Material Die Cast Aluminum
    • SAP Material Type ZSTD
    Product Overview:
    Wet Location Ceiling or Pendant Mount Vaportite Globe and Guard, Lamp Type: Incandescent, Die Cast Aluminum, Shape: Cylindrical, Wattage: 150 W, Hub Size (Inches): 1/2 in