Cooper Lighting (Eaton) APHDVT-232 Vaportite Fixture | Graybar Store
Cooper Lighting (Eaton) - Vaportite Fixture - APHDVT-232
+ / - Hover over image to Zoom
Other Views

    Vaportite Fixture

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: APHDVT-232
    SKU: 25428654
    $93.81
    Checking Pricing
         
    No. of Lamps:2
    Fluorescent Lamp Type:T5; T8
    Ballast Type:Electronic
    Length:48 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # APHDVT-232
    • Ballast Type Electronic
    • Brand All-Pro
    • Fluorescent Lamp Type T5; T8
    • Lamp Type Fluorescent
    • Length 48 in.
    • No. of Lamps 2
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    4 APHDVT Vaportite Fixture, Lamp Type: Fluorescent, Length (Inches): 48 in, Fluorescent Lamp Type: T5; T8, Ballast Type: Electronic