RAB Lighting VAN5HH150QT VAN5 Ceiling Mount Fixture, Metal Halide, 150W | Graybar Store
RAB Lighting - VAN5 Ceiling Mount Fixture, Metal Halide, 150W - VAN5HH150QT
+ / - Hover over image to Zoom
Other Views

    VAN5 Ceiling Mount Fixture, Metal Halide, 150W

    Manufacturer: RAB Lighting
    Manufacturer #: VAN5HH150QT
    SKU: 97144292
    $287.94
    Checking Pricing
         
    Additional Features:Adjustable 4 Way Glare Guard; Glare Stopper Shield; Improved Heat Control; Large Size Ceiling Mount Fixture; Vandal Proof
    Wattage:150 W
    Input Voltage:120 V; 208 V; 240 V;
    Lumens:13500
    Rated Life (Hour):10000 hr
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # VAN5HH150QT
    • Additional Features Adjustable 4 Way Glare Guard; Glare Stopper Shield; Improved Heat Control; Large Size Ceiling Mount Fixture; Vandal Proof
    • Input Voltage 120 V; 208 V; 240 V;
    • Lamp Type ED17
    • Lumens 13500
    • Rated Life (Hour) 10000 hr
    • Wattage 150 W
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Vaporproof Floodlight, Wattage: 150 W, Lamp Type: ED17, Input Voltage: 120 V; 208 V; 240 V; 277 V, Lumens: 13500 Lumens