RAB Lighting VXLED26DG VaporProof Fixture, LED, VXLED Series, 26W, 3 1/2 in. Entries | Graybar Store
RAB Lighting - VaporProof Fixture, LED, VXLED Series, 26W, 3 1/2 in. Entries - VXLED26DG
+ / - Hover over image to Zoom
Other Views

    VaporProof Fixture, LED, VXLED Series, 26W, 3 1/2 in. Entries

    Manufacturer: RAB Lighting
    Manufacturer #: VXLED26DG
    SKU: 25457013
    $231.42
    Checking Pricing
         
    Hub Size (Inches):1/2
    No. of Holes:3
    Wattage:26
    Voltage Rating:120/277
    Color Temperature (Kelvin):4900
    Product Includes:Die-Cast Guard, Frosted Globe
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # VXLED26DG
    • Color Temperature (Kelvin) 4900
    • Hub Size (Inches) 1/2
    • Lamp Type LED
    • Product Includes Die-Cast Guard, Frosted Globe
    • Series VXLED
    • Wattage 26
    • No. of Holes 3
    • Voltage Rating 120/277
    • Country of Origin TW - Taiwan
    Product Overview:
    Vaporproof 26W natural ceiling mount LED fixture with frost glass globe, one-piece die cast guard and set screw.
    • 68 CRI
    • Suitable for wet locations as downlight
    • For non-hazardous locations where the lamp, socket and wiring require protection from rain, corrosive fumes, non-combustible dusts, moisture, non-explosive vapors and gases