Philips Lighting DWAE35L8404UNV Vaporlume Sealed Industrial Fixture, Wet Location Rated, 120/277V | Graybar Store
Philips Lighting - Vaporlume Sealed Industrial Fixture, Wet Location Rated, 120/277V - DWAE35L8404UNV
+ / - Hover over image to Zoom
Other Views

    Vaporlume Sealed Industrial Fixture, Wet Location Rated, 120/277V

    Manufacturer: Philips Lighting
    Manufacturer #: DWAE35L8404UNV
    SKU: 25824693
    $178.17
    Checking Pricing
         
    No. of Lamps:1
    Voltage Rating:120 to 277 V
    Lamp Watts:32 W
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # DWAE35L8404UNV
    • Lamp Type LED
    • Lamp Watts 32 W
    • No. of Lamps 1
    • Voltage Rating 120 to 277 V
    Product Overview:
    DW Vaporlume LED Sealed Industrial Fixture, Lamp Type: LED, Lamp Watts: 32 W, Voltage Rating: 120 to 277 V, No. of Lamps: 1