Crouse Hinds (Eaton) G55 VaporGard™ Globe, Green | Graybar Store
Crouse Hinds (Eaton) - VaporGard™ Globe, Green - G55
+ / - Hover over image to Zoom
Other Views

    VaporGard™ Globe, Green

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: G55
    SKU: 88072630
    $73.46
    Checking Pricing
         
    Use With:LMV Series Luminaires
    Material:Glass
    Color:Green
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # G55
    • Color Green
    • Material Glass
    Product Overview:
    Green glass globes for use with Champ® H.I.D. luminaires lamp size 150W A21.
    • Lamp Size: 150W, A21
    • Cylindrical shape
    • Round bottom, fluted side