Thomas and Betts 52171 SVT Vapor Tight Drawn Square 2-1/8 in. Deep Box | Graybar Store
Thomas and Betts - Vapor Tight Drawn Square 2-1/8 in. Deep Box - 52171 SVT
+ / - Hover over image to Zoom
Other Views

    Vapor Tight Drawn Square 2-1/8 in. Deep Box

    Manufacturer: Thomas and Betts
    Manufacturer #: 52171 SVT
    SKU: 91007562
    $17.69
    Checking Pricing
         
    Side Knockouts (Inches):1/2 and 3/4
    Bottom Knockouts (Inches):1/2 and 3/4 in.
    Box Depth (Inches):2-1/8 in.
    Bracket:No Bracket
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 52171 SVT
    • Bottom Knockouts (Inches) 1/2 and 3/4 in.
    • Box Depth (Inches) 2-1/8 in.
    • Bracket No Bracket
    Product Overview:
    Drawn 4 in. square 2-1/8 in. deep steel vapor tight box with 1/2 and 3/4 in. knockouts.
    • 30.0 Cubic inch capacity
    • All knockouts pressed flush but still easy to remove
    • No holes anywhere
    • Top edge of boxes are flush at ears so gasket seals out all air